- Finished Bore Sprocket for 40 Single Strand Chain
- 25 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 3.989 in |
| Material | Steel |
| Chain No. | 40 |
| Chain Pitch | 0.500 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 4.258 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Finished Bore | 0.750 in - 3/4 in |
| No. of Teeth | 25 |
| Weight | 2.25 LB |
| EAN or UPC | 97039297648 |

