- Finished Bore Sprocket for 40 Single Strand Chain
- 30 Teeth
- 1 1/2" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 40 |
| Pitch Diameter | 4.783 in |
| Finished Bore | 1.500 in - 1 1/2 in |
| Material | Steel |
| Outside Dia. | 5.057 in |
| Chain Pitch | 0.500 in |
| No. of Strands Across | 1 |
| No. of Teeth | 30 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Weight | 2.23 LB |
| EAN or UPC | 97039298423 |

