- Finished Bore Sprocket for 40 Single Strand Chain
- 30 Teeth
- 7/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Pitch Diameter | 4.783 in |
| Inch/Metric | Inch |
| Finished Bore | 0.875 in - 7/8 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.057 in |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| No. of Teeth | 30 |
| Material | Steel |
| Weight | 2.6 LB |
| EAN or UPC | 97039298362 |

