- Finished Bore Sprocket for 40 Single Strand Chain
- 48 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 48 |
| Inch/Metric | Inch |
| Hub Dia. | 3 1/2 in |
| Keyway Size | 5/8 x 5/8 in |
| Tooth Width | 0.284 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.125 in |
| Pitch Diameter | 7.645 in |
| Chain No. | 40 |
| Chain Pitch | 0.500 in |
| Material | Carbon Steel |
| Finished Bore | 1.500 in - 1 1/2 in |
| No. of Strands Across | 1 |
| Outside Dia. | 7.93 in |
| Width Across Teeth | 0.284 in |
| Sprocket Style | B |
| Hub Projection | 0.841 in |
| Weight | 5.2 LB |
| EAN or UPC | 97039326386 |

