- Finished Bore Sprocket for 40 Single Strand Chain
- 60 Teeth
- 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 1.125 in |
| Tooth Width | 0.284 in |
| Finished Bore | 0.750 in - 3/4 in |
| Chain Pitch | 0.500 in |
| Hub Projection | 0.841 in |
| Sprocket Style | B |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Width Across Teeth | 0.284 in |
| Pitch Diameter | 9.554 in |
| Hub Dia. | 3 1/2 in |
| No. of Teeth | 60 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Keyway Size | 5/8 x 5/8 in |
| Outside Dia. | 9.84 in |
| Weight | 7.0 LB |
| EAN or UPC | 97039326492 |

