- Finished Bore Sprocket for 40 Single Strand Chain
- 9 Teeth
- 1/2" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Width Across Teeth | 0.284 in |
| Finished Bore | 0.500 in - 1/2 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.284 in |
| Length Through Bore | 0.875 in |
| Keyway Size | 3/16 x 3/16 |
| No. of Teeth | 9 |
| Material | Carbon Steel |
| Chain No. | 40 |
| Hub Projection | 0.591 in |
| Hub Dia. | 1.063 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Pitch Diameter | 1.462 in |
| Outside Dia. | 1.67 in |
| Sprocket Style | B |
| Weight | 0.24 LB |
| EAN or UPC | 97039323774 |

