US Tsubaki Inc.
40BTB14H
Single Strand Sprocket; 40 Chain Size; 14 Teeth; Requires 1008 Taper Lock Bushing
Item #101629290
- Single Strand Sprocket
- 40 Chain Size
- 14 Teeth
- Requires Taper Lock 1008 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.500 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 2.49 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 40 |
| Pitch Dia. | 2.247 in |
| Inch/Metric | Inch |
| Bushing Series | 1008 |
| No. of Teeth | 14 |
| Bushing Type | Taper Lock |
| Weight | 0.3 LB |
| EAN or UPC | 97039919281 |
