US Tsubaki Inc.
40BTB22
Single Strand Sprocket; 40 Chain Size; 22 Teeth; Requires 1610 Taper Lock Bushing
Item #106531500
- Single Strand Sprocket
- 40 Chain Size
- 22 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 1610 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hub Dia. | 2.781 in |
| Type | B |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Pitch Dia. | 3.513 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.625 in |
| Material | Steel |
| No. of Teeth | 22 |
| Bore Range | 1.625 in |
| Chain Pitch | 0.500 in |
| Tooth Width | 0.284 in |
| Pitch Diameter | 3.513 in |
| Chain No. | 40 |
| Outside Dia. | 3.778 in |
| Width Across Teeth | 0.284 in |
| Weight | 0.9 LB |
| EAN or UPC | 97039375452 |
