US Tsubaki Inc.
40BTB26
Single Strand Sprocket; 40 Chain Size; 26 Teeth; Requires 1610 Taper Lock Bushing
Item #106511674
- Single Strand Sprocket
- 40 Chain Size
- 26 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Length Through Bore | 1.625 in |
| Pitch Dia. | 4.148 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain Pitch | 0.500 in |
| Tooth Width | 0.284 in |
| Outside Dia. | 4.418 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.284 in |
| No. of Teeth | 26 |
| Bushing Type | Taper Lock |
| Pitch Diameter | 4.148 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 1610 |
| Bore Range | 1.625 in |
| Chain No. | 40 |
| Hub Dia. | 3 1/4 in |
| Weight | 1.7 LB |
| EAN or UPC | 97039375490 |
