US Tsubaki Inc.
40BTB35
Single Strand Sprocket; 40 Chain Size; 35 Teeth; Requires 1610 Taper Lock Bushing
Item #101627577
- Single Strand Sprocket
- 40 Chain Size
- 35 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Pitch Diameter | 5.578 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.500 in |
| Bushing Bore [Max] | 1.625 in |
| Type | B |
| Bushing Type | Taper Lock |
| Pitch Dia. | 5.578 in |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.5 in |
| Tooth Width | 0.284 in |
| No. of Teeth | 35 |
| Length Through Bore | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40 |
| Bushing Series | 1610 |
| Bore Range | 1.625 in |
| No. of Strands Across | 1 |
| Outside Dia. | 5.855 in |
| Hub Dia. | 3 in |
| Weight | 2.3 LB |
| EAN or UPC | 97039371751 |
