- 40 Chain
- 1/2" Pitch
- Carbon Steel w/Rust Preventative Coating
- Offset (Half) Link
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Link Plates Thickness | 0.06 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Diameter | 0.156 in |
| Link Plates Height | 0.472 in |
| Type | Offset (Half) Link |
| Chain Pitch | 1/2 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Pin Overall Length | 0.787 in |
| Chain No. | 40 |
| Rated Working Load | 816 lb |
| Roller Dia. | 0.312 in |
| Chain Construction | Part (CL, Ol, RL) |
| Link Type | Cotter Pin |
| Duty | Standard-Duty |
| Roller Width | 0.297 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel w/Rust Preventative Coating |
| Weight | 0.017 LB |
| EAN or UPC | 97039219701 |

