US Tsubaki Inc.
40D LAMB RIV
Single Strand Lambda Drive Roller Chain
Item #101643946
-
Pre-Packed Quantities
- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Carbon Steel w/Rust Preventative Coating
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Lube-free drive chain
- Maintenance-free design
- Specially coated pins and oil-impregnated bushings
- Ideal for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Side Bow | No |
| Chain Type | ANSI |
| Link Plates Height | 0.472 in |
| Pin Material | Carbon Steel |
| Roller Width | 0.297 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Self-Lubricating | Yes |
| Pins & Rollers | Standard |
| Pin Overall Length | 0.787 in |
| Rated Working Load | 816 lb |
| Standard Type of Pin | Riveted |
| Pin Diameter | 0.156 in |
| Chain No. | 40 |
| Duty | Standard |
| No. of Strands Across | 1 |
| Width Between Roller Link Plates | 0.297 in |
| Link Plates Thickness | 0.06 in |
| Roller Dia. | 0.312 in |
| Average Tensile Strength | 4300 lb |
| Chain Pitch | 1/2 in |
| Maximum Allowable Load | 816 lb |
| ANSI No. | 40 |
| Weight | 0.45 LB |
| EAN or UPC | 97039219671 |
-
Pre-Packed Quantities

