US Tsubaki Inc.
40H24
Single Strand Sprocket; 40 Chain Size; 24 Teeth; Requires H Split Taper Bushing
Item #101455528
- Single Strand Sprocket
- 40 Chain Size
- 24 Teeth
- Requires Split Taper H Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 24 |
| Sprocket Style | B |
| Chain Pitch | 0.500 in |
| Type | 3 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 4.098 in |
| Material | Steel |
| Bushing Series | H |
| Pitch Diameter | 3.831 in |
| Bushing Type | Split Taper |
| No. of Strands Across | 1 |
| Pitch Dia. | 3.831 in |
| Chain No. | 40 |
| Inch/Metric | Inch |
| Weight | 2.2 LB |
| EAN or UPC | 97039126016 |
