US Tsubaki Inc.
40JA18H
Single Strand Sprocket; 40 Chain Size; 18 Teeth; Requires JA QD Bushing
Item #105091584
- Single Strand Sprocket
- 40 Chain Size
- 18 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.879 in |
| Type | B |
| Inch/Metric | Inch |
| No. of Teeth | 18 |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Bushing Series | JA |
| Material | Steel |
| Pitch Dia. | 2.879 in |
| Outside Dia. | 3.136 in |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.5 LB |
| EAN or UPC | 97039381293 |
