US Tsubaki Inc.
40P42
Single Strand Sprocket; 40 Chain Size; 42 Teeth; Requires P1 Split Taper Bushing
Item #101434322
- Single Strand Sprocket
- 40 Chain Size
- 42 Teeth
- Requires Split Taper P1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Outside Dia. | 6.972 in |
| Type | 4 |
| Chain No. | 40 |
| Chain Pitch | 0.500 in |
| No. of Strands Across | 1 |
| No. of Teeth | 42 |
| Inch/Metric | Inch |
| Bushing Series | P1 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bushing Type | Split Taper |
| Pitch Dia. | 6.691 in |
| Pitch Diameter | 6.691 in |
| Weight | 4.3 LB |
| EAN or UPC | 97039126337 |
