- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Roller Width | 0.312 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Overall Length | 0.717 in |
| Side Bow | No |
| Chain Construction | Riveted |
| Roller Dia. | 0.312 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1/2 in |
| Chain No. | 40 |
| Average Tensile Strength | 4,290 lbf |
| ANSI No. | 40 |
| Chain Type | ANSI |
| Package Type | 50 Foot Reel |
| Pins & Rollers | Standard |
| Pin Diameter | 0.156 in |
| Rated Working Load | 810 lb |
| Duty | Standard |
| Link Plates Height | 0.472 in |
| Link Plates Thickness | 0.06 in |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Standard Type of Pin | Riveted |
| Pin Material | Carbon Steel |
| Weight | 0.45 LB |
| EAN or UPC | 97039171719 |
-
Pre-Packed Quantities


