US Tsubaki Inc.
40SDS40
Single Strand Sprocket; 40 Chain Size; 40 Teeth; Requires SDS QD Bushing
Item #101657096
- Single Strand Sprocket
- 40 Chain Size
- 40 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 6.65 in |
| Chain No. | 40 |
| Bushing Type | QD |
| Bushing Bore [Max] | 2 in |
| No. of Strands Across | 1 |
| Hub Dia. | 3.188 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| No. of Teeth | 40 |
| Bore Range | 2 in |
| Pitch Diameter | 6.373 in |
| Length Through Bore | 0.75 in |
| Bushing Series | SDS |
| Tooth Width | 0.284 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Pitch Dia. | 6.373 in |
| Material | Steel |
| Chain Pitch | 0.500 in |
| Bushing Bore [Min] | 0.5 in |
| Weight | 2.4 LB |
| EAN or UPC | 97039378989 |
