US Tsubaki Inc.
40SH21H
Single Strand Sprocket; 40 Chain Size; 21 Teeth; Requires SH QD Bushing
Item #101676182
- Single Strand Sprocket
- 40 Chain Size
- 21 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Bushing Series | SH |
| Outside Dia. | 3.618 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Sprocket Style | B |
| No. of Teeth | 21 |
| Pitch Dia. | 3.355 in |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 0.500 in |
| Weight | 0.8 LB |
| EAN or UPC | 97039381323 |
