US Tsubaki Inc.
40SH25H
Single Strand Sprocket; 40 Chain Size; 25 Teeth; Requires SH QD Bushing
Item #105102423
- Single Strand Sprocket
- 40 Chain Size
- 25 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Outside Dia. | 4.258 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.989 in |
| Type | B |
| Inch/Metric | Inch |
| No. of Teeth | 25 |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Dia. | 3.989 in |
| Bushing Type | QD |
| Bushing Series | SH |
| Chain Pitch | 0.500 in |
| Weight | 1.3 LB |
| EAN or UPC | 97039381361 |
