- Sprocket for #40 Chain, 30 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 4.763 in |
| Pitch Dia. | 4.763 in |
| Chain No. | 40 |
| Hub Dia. | 2.688 in |
| Bushing Series | SH |
| Bushing Type | QD |
| No. of Strands Across | 1 |
| Tooth Width | 0.284 in |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| No. of Teeth | 30 |
| Bushing Bore [Max] | 1.688 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.06 in |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 0.813 in |
| Type | B |
| Material | Steel |
| Bore Range | 1.625 in |
| Weight | 1.7 LB |
| EAN or UPC | 97039378934 |

