US Tsubaki Inc.
40SH30H
Single Strand Sprocket; 40 Chain Size; 30 Teeth; Requires SH QD Bushing
Item #105102424
- Single Strand Sprocket
- 40 Chain Size
- 30 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 4.783 in |
| Bushing Series | SH |
| Pitch Diameter | 4.783 in |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Bushing Type | QD |
| Outside Dia. | 5.057 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Type | B |
| Chain Pitch | 0.500 in |
| No. of Teeth | 30 |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Weight | 1.7 LB |
| EAN or UPC | 97039381408 |
