US Tsubaki Inc.
40SK72
Single Strand Sprocket; 40 Chain Size; 72 Teeth; Requires SK QD Bushing
Item #101638310
- Single Strand Sprocket
- 40 Chain Size
- 72 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Pitch Diameter | 11.463 in |
| Bushing Type | QD |
| Sprocket Style | B |
| Chain No. | 40 |
| Hub Dia. | 3 7/8 in |
| Outside Dia. | 11.75 in |
| Pitch Dia. | 11.463 in |
| Tooth Width | 0.284 in |
| No. of Teeth | 72 |
| Bushing Bore [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range | 2.625 in |
| Chain Pitch | 0.500 in |
| Type | B |
| Bushing Bore [Max] | 2.625 in |
| No. of Strands Across | 1 |
| Bushing Series | SK |
| Length Through Bore | 1.25 in |
| Inch/Metric | Inch |
| Weight | 9.0 LB |
| EAN or UPC | 97039379054 |
