- QD® Weld-on Hub
- SDS Bushing Series
- 3 1/2" Flange O.D.
- 3/4" Length Through Bore
- Steel
| Length Through Bore | 1.25 in |
| Bore Range [Max] | 2.5 in |
| Pilot Diameter | 3.875 in |
| Bore Range [Min] | 0.5 in |
| Material | Steel |
| Bushing Series | SK |
| Weight | 2.375 LB |
| EAN or UPC | 97039386823 |

