- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- 304 Stainless
features
- Superior corrosion resistance
- Withstands harsh chemicals and extreme temperatures
- 304 stainless steel components
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Can be used in a variety of industries, including food industry
- Ideal for applications with corrosive, high temperature environments where harsh chemicals or caustic solutions are utilized
| Pin Diameter | 0.156 in |
| Link Plates Thickness | 0.06 in |
| Duty | Standard |
| Chain Pitch | 1/2 in |
| Roller Dia. | 0.312 in |
| Material | 304 Stainless Steel |
| Side Bow | No |
| Pin Material | 304 Stainless |
| No. of Strands Across | 1 |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Rated Working Load [Max] | 99 lb |
| Link Plates Height | 0.472 in |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Chain No. | 40 |
| Self-Lubricating | No |
| Roller Width | 0.312 in |
| Pin Overall Length | 0.717 in |
| Package Type | 100 Foot Reel |
| Weight | 0.455 LB |
| EAN or UPC | 97039186881 |
-
Pre-Packed Quantities


