- TAPER-LOCK® Weld-on Hubs
- 1610 Bushing Series
- 2 7/8" Pilot Diameter
- 3" Flange O.D.
- Steel
| Pilot Diameter | 2.875 in |
| Material | Steel |
| Bore Range [Min] | 0.5 in |
| Overall Height | 3 in |
| Bushing Series | 1610 |
| Bore Range [Max] | 1.688 in |
| Length Through Bore | 1 in |
| Weight | 0.8 LB |
| EAN or UPC | 97039387103 |

