- Stock Bore Sprockets
- 41 Chain Size
- 28 Teeth
- 4.7400" Outside Diameter
- 4.465" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.227 in |
| Chain No. | 41 |
| Inch/Metric | Inch |
| Length Through Bore | 0.227 in |
| Bore Type | Minimum Plain Bore |
| Bore Range | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 4.465 in |
| Chain Pitch | 0.500 in |
| Width Across Teeth | 0.227 in |
| Outside Dia. | 4.74 in |
| Sprocket Style | A |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| No. of Teeth | 28 |
| Weight | 0.86 LB |
| EAN or UPC | 97039308719 |

