- Stock Bore Sprockets
- 41 Chain Size
- 13 Teeth
- 2.3300" Outside Diameter
- 2.089" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 2.33 in |
| No. of Teeth | 13 |
| Chain No. | 41 |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Hub Projection | 0.648 in |
| Chain Pitch | 0.500 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 2.089 in |
| Tooth Width | 0.227 in |
| Width Across Teeth | 0.227 in |
| Sprocket Style | B |
| Bore Range | 0.5 in |
| Hub Dia. | 1.563 in |
| Length Through Bore | 0.875 in |
| Weight | 0.48 LB |
| EAN or UPC | 97039314345 |

