Skip to content Skip to navigation menu
No. 41 - 1/2" Pitch - Stock Bore Sprocket

41B14

No. 41 - 1/2" Pitch - Stock Bore Sprocket
Item #105073628
  • Stock Bore Sprockets
  • 41 Chain Size
  • 14 Teeth
  • 2.4900" Outside Diameter
  • 2.247" Pitch Diameter
  • 1/2" Bore Size
  • Carbon Steel
+ Show More + Show Less
No. 41 - 1/2" Pitch - Stock Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stock Bore Sprockets
  • 41 Chain Size
  • 14 Teeth
  • 2.4900" Outside Diameter
  • 2.247" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Outside Dia. 2.49 in
Sprocket Style B
Inch/Metric Inch
Chain No. 41
Material Carbon Steel
Width Across Teeth 0.227 in
No. of Strands Across 1
Chain Pitch 0.500 in
Hub Dia. 1 3/4 in
Length Through Bore 0.875 in
No. of Teeth 14
Tooth Width 0.227 in
Bore Type Minimum Plain Bore
Hub Projection 0.648 in
Hardened Teeth With Hardened Teeth
Bore Range 0.5 in
Pitch Diameter 2.247 in
Weight 0.57 LB
EAN or UPC 97039314352
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison