- Stock Bore Sprockets
- 41 Chain Size
- 16 Teeth
- 2.8100" Outside Diameter
- 2.563" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 0.648 in |
| Bore Type | Minimum Plain Bore |
| Chain No. | 41 |
| Hub Dia. | 2.063 in |
| Material | Carbon Steel |
| Pitch Diameter | 2.563 in |
| Bore Range | 0.625 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Length Through Bore | 0.875 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Outside Dia. | 2.81 in |
| Width Across Teeth | 0.227 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 16 |
| Tooth Width | 0.227 in |
| Weight | 0.78 LB |
| EAN or UPC | 97039314376 |

