- Stock Bore Sprockets
- 41 Chain Size
- 17 Teeth
- 2.9700" Outside Diameter
- 2.721" Pitch Diameter
| Bore Range | 0.625 in |
| Hub Projection | 0.773 in |
| Width Across Teeth | 0.227 in |
| Length Through Bore | 1 in |
| No. of Strands Across | 1 |
| Chain No. | 41 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Outside Dia. | 2.97 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.227 in |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 0.500 in |
| Hub Dia. | 2.234 in |
| No. of Teeth | 17 |
| Material | Carbon Steel |
| Pitch Diameter | 2.721 in |
| Weight | 0.94 LB |
| EAN or UPC | 97039314383 |

