- Finished Bore Sprocket for 41 Single Strand Chain
- 28 Teeth
- 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.500 in |
| Chain No. | 41 |
| Finished Bore | 0.625 in - 5/8 in |
| No. of Strands Across | 1 |
| No. of Teeth | 28 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Pitch Diameter | 4.465 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 4.738 in |
| Weight | 2.4 LB |
| EAN or UPC | 97039322593 |

