- Finished Bore Sprocket for 41 Single Strand Chain
- 48 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.500 in |
| Outside Dia. | 7.928 in |
| Finished Bore | 1.000 in - 1 in |
| Chain No. | 41 |
| Pitch Diameter | 7.645 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Material | Steel |
| No. of Teeth | 48 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 4.3 LB |
| EAN or UPC | 97039322999 |

