- Finished Bore Sprocket for 41 Single Strand Chain
- 60 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 60 |
| Pitch Diameter | 9.554 in |
| Finished Bore | 1.375 in - 1 3/8 in |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 41 |
| Outside Dia. | 9.84 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 5.9 LB |
| EAN or UPC | 97039323194 |

