- Finished Bore Sprocket for 41 Single Strand Chain
- 12 Teeth
- 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Width Across Teeth | 0.227 in |
| Hub Dia. | 1.563 in |
| Tooth Width | 0.227 in |
| Chain Pitch | 0.500 in |
| Hub Projection | 0.648 in |
| Length Through Bore | 0.875 in |
| Material | Carbon Steel |
| Outside Dia. | 2.17 in |
| Inch/Metric | Inch |
| Pitch Diameter | 1.932 in |
| Chain No. | 41 |
| Keyway Size | 3/16 x 3/16 |
| Finished Bore | 0.625 in - 5/8 in |
| No. of Teeth | 12 |
| No. of Strands Across | 1 |
| Weight | 0.43 LB |
| EAN or UPC | 97039322098 |

