Skip to content Skip to navigation menu
No. 41 - 1/2" Pitch - Finished Bore Sprockets

41BS15 5/8

No. 41 - 1/2" Pitch - Finished Bore Sprockets
Item #101624207
  • Finished Bore Sprocket for 41 Single Strand Chain
  • 15 Teeth
  • 5/8" Bore
No. 41 - 1/2" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 41 Single Strand Chain
  • 15 Teeth
  • 5/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Hub Projection 0.648 in
Material Carbon Steel
Finished Bore 0.625 in - 5/8 in
Chain No. 41
No. of Teeth 15
No. of Strands Across 1
Chain Pitch 0.500 in
Length Through Bore 0.875 in
Keyway Size 3/16 x 3/16
Inch/Metric Inch
Tooth Width 0.227 in
Hardened Teeth With Hardened Teeth
Outside Dia. 2.65 in
Sprocket Style B
Pitch Diameter 2.405 in
Hub Dia. 1.906 in
Width Across Teeth 0.227 in
Weight 0.74 LB
EAN or UPC 97039322203
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison