Skip to content Skip to navigation menu
No. 41 - 1/2" Pitch - Finished Bore Sprockets

41BS16 3/4

No. 41 - 1/2" Pitch - Finished Bore Sprockets
Item #101624868
  • Finished Bore Sprocket for 41 Single Strand Chain
  • 16 Teeth
  • 3/4" Bore
No. 41 - 1/2" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 41 Single Strand Chain
  • 16 Teeth
  • 3/4" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Hub Dia. 2.063 in
Inch/Metric Inch
Keyway Size 3/16 x 3/16
Width Across Teeth 0.227 in
Hub Projection 0.648 in
Chain Pitch 0.500 in
Finished Bore 0.750 in - 3/4 in
Length Through Bore 0.875 in
Material Carbon Steel
No. of Strands Across 1
Hardened Teeth With Hardened Teeth
Outside Dia. 2.81 in
Chain No. 41
Tooth Width 0.227 in
Sprocket Style B
No. of Teeth 16
Pitch Diameter 2.563 in
Weight 0.84 LB
EAN or UPC 97039322241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison