- Finished Bore Sprocket for 41 Single Strand Chain
- 20 Teeth
- 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Inch/Metric | Inch |
| Finished Bore | 0.625 in - 5/8 in |
| Hub Projection | 0.773 in |
| Chain No. | 41 |
| Hub Dia. | 2 3/4 in |
| No. of Teeth | 20 |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Width Across Teeth | 0.227 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Keyway Size | 3/16 x 3/16 |
| Outside Dia. | 3.46 in |
| Length Through Bore | 1 in |
| Tooth Width | 0.227 in |
| Pitch Diameter | 3.196 in |
| Weight | 1.3 LB |
| EAN or UPC | 97039322357 |

