US Tsubaki Inc.
41BTL19 1210
Single Strand Sprocket; 41 Chain Size; 19 Teeth; Requires 1210 Taper Lock Bushing
Item #105091568
- Single Strand Sprocket
- 41 Chain Size
- 19 Teeth
- Requires Taper Lock 1210 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 1210 |
| Type | B |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 41 |
| No. of Teeth | 19 |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.1 LB |
| EAN or UPC | 97039371119 |
