US Tsubaki Inc.
41BTL22 1610
Single Strand Sprocket; 41 Chain Size; 22 Teeth; Requires 1610 Taper Lock Bushing
Item #105101612
- Single Strand Sprocket
- 41 Chain Size
- 22 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 41 |
| Chain Pitch | 0.500 in |
| No. of Teeth | 22 |
| Bushing Series | 1610 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Type | B |
| Material | Steel |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Weight | 1.3 LB |
| EAN or UPC | 696223037024 |
