US Tsubaki Inc.
41JA16
Single Strand Sprocket; 41 Chain Size; 16 Teeth; Requires JA QD Bushing
Item #105091578
- Single Strand Sprocket
- 41 Chain Size
- 16 Teeth
- Requires QD JA Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Bushing Series | JA |
| Type | B |
| No. of Teeth | 16 |
| Material | Steel |
| Bushing Type | QD |
| Chain No. | 41 |
| Inch/Metric | Inch |
| Weight | 0.45 LB |
| EAN or UPC | 97039378507 |
