US Tsubaki Inc.
41JA17
Single Strand Sprocket; 41 Chain Size; 17 Teeth; Requires JA QD Bushing
Item #105089190
- Single Strand Sprocket
- 41 Chain Size
- 17 Teeth
- Requires QD JA Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.500 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | JA |
| Sprocket Style | B |
| Chain No. | 41 |
| Bushing Type | QD |
| Type | B |
| No. of Teeth | 17 |
| Weight | 0.49 LB |
| EAN or UPC | 97039378514 |
