- #50
- 2 Strand
- Cotter Pin Offset Link
- 5/8" Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Link Type | Cotter Pin |
| Chain Type | ANSI |
| Material | Carbon Steel |
| No. of Strands Across | 2 |
| Duty | Standard-Duty |
| Transverse Pitch | 0.713 in |
| Chain Pitch | 5/8 in |
| Pin Diameter | 0.2 in |
| Rated Working Load | 2,430 lb |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Link Plates Thickness | 0.08 in |
| Roller Width | 3/8 in |
| Pin Length (Lc) | 0.762 in |
| Link Plates Height | 0.591 in |
| Chain No. | 50 |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Roller Dia. | 0.4 in |
| Pin Overall Length | 1.595 in |
| Pin Length (Lr) | 0.833 in |
| Weight | 0.072 LB |
| EAN or UPC | 97039172464 |

