- Plain Bore Sprockets
- 50 Chain Number
- 24 Teeth
- 0.719" Bore Diameter
- 4.788" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 4.788 in |
| Outside Dia. | 5.12 in |
| Length Through Bore | 0.343 in |
| Tooth Width | 0.343 in |
| Material | Carbon Steel |
| No. of Teeth | 24 |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Bore Range | 0.719 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | A |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| Weight | 1.6 LB |
| EAN or UPC | 97039309730 |

