- Sprocket Idlers
- Bronze Bearing
- 50 Chain Size
- 13 Teeth
- 1/2" Bore Diameter
| Sprocket Style | B |
| Hub Dia. | 2 in |
| No. of Teeth | 13 |
| Outside Dia. | 2.911 in |
| Chain No. | 50 |
| Overall Length | 0.938 in |
| Bearing Type | Bronze Bearing |
| No. of Strands Across | 1 |
| Length Through Bore | 0.938 in |
| Tooth Width | 0.343 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.97 LB |
| EAN or UPC | 97039377876 |

