- Sprocket Idlers
- Bronze Bearing
- 50 Chain Size
- 17 Teeth
- 7/8" Bore Diameter
| Tooth Width | 0.343 in |
| Overall Length | 1.062 in |
| No. of Teeth | 17 |
| No. of Strands Across | 1 |
| Length Through Bore | 1.062 in |
| Outside Dia. | 3.719 in |
| Sprocket Style | B |
| Hub Dia. | 2 5/8 in |
| Hardened Teeth | With Hardened Teeth |
| Bearing Type | Bronze Bearing |
| Chain No. | 50 |
| Weight | 1.8 LB |
| EAN or UPC | 97039377883 |

