- Stainless Steel Sprockets
- 50 Chain Size
- 20 Number of Teeth
- 4.3200" Outside Diameter
- 3.995" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Stock Bore Size | ERROR:#REF! |
| No. of Teeth | 20 |
| Outside Dia. | 4.32 in |
| No. of Strands Across | 1 |
| Hub Projection | 0.657 in |
| Hub Dia. | 2 1/2 in |
| Material | Stainless Steel |
| Chain Pitch | 0.625 in |
| Bore Range | 0.75 in |
| Tooth Width | 0.343 in |
| Chain No. | 50 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.343 in |
| Pitch Diameter | 3.995 in |
| Length Through Bore | 1 in |
| Weight | 2.5 LB |
| EAN or UPC | 97039391049 |

