- Plain Bore Sprockets
- 50 Chain Number
- 30 Teeth
- 0.750" Bore Diameter
- 5.979" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 5.979 in |
| Hub Projection | 0.907 in |
| Hub Dia. | 3 1/4 in |
| Material | Carbon Steel |
| Tooth Width | 0.343 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 50 |
| Outside Dia. | 6.32 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 30 |
| Bore Range | 0.75 in |
| Width Across Teeth | 0.343 in |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Length Through Bore | 1.25 in |
| Weight | 4.0 LB |
| EAN or UPC | 97039315489 |

