- Finished Bore Sprocket for 50 Single Strand Chain
- 11 Teeth
- 7/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 11 |
| Hub Dia. | 1 3/4 in |
| Chain Pitch | 0.625 in |
| Outside Dia. | 2.5 in |
| Width Across Teeth | 0.343 in |
| Pitch Diameter | 2.219 in |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.343 in |
| Finished Bore | 0.875 in - 7/8 in |
| Material | Carbon Steel |
| Keyway Size | 1/4 x 1/4 |
| Inch/Metric | Inch |
| Hub Projection | 0.657 in |
| Length Through Bore | 1 in |
| Weight | 0.68 LB |
| EAN or UPC | 97039327192 |

