- Finished Bore Sprocket for 50 Single Strand Chain
- 15 Teeth
- 1 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Pitch Diameter | 3.006 in |
| Finished Bore | 1.1875 in - 1 3/16 in |
| Material | Carbon Steel |
| Hub Dia. | 2 3/8 in |
| Chain No. | 50 |
| Hub Projection | 0.657 in |
| Outside Dia. | 3.32 in |
| Length Through Bore | 1 in |
| No. of Teeth | 15 |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 3/8 x 3/8 |
| Sprocket Style | B |
| Chain Pitch | 0.625 in |
| Tooth Width | 0.343 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039327475 |

