- Finished Bore Sprocket for 50 Single Strand Chain
- 15 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 15 |
| Pitch Diameter | 3.006 in |
| Chain No. | 50 |
| Material | Steel |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.625 in |
| No. of Strands Across | 1 |
| Finished Bore | 0.750 in - 3/4 in |
| Sprocket Style | B |
| Weight | 1.2 LB |
| EAN or UPC | 97039298881 |

